Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 15
- Mfr # STT-UH-BK-015
- Zoro # G122710280
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
D
Color
Black/Yellow
Gender
Unisex
Waterproof
Yes
Style Number
STT-UH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STT-UH-BK-015
- Zoro #
- G122710280
- UPC #
- 810228035049
- Country of Origin
- China
Dimensions
- Size
- 15
- Width
- D
- Height
- 16.4 in
Details
- Item
- Waterproof Work Boot
- Color
- Black/Yellow
- Gender
- Unisex
- Waterproof
- Yes
- Style Number
- STT-UH
- Upper Material
- Neoprene
- Toe Type
- Steel
- Outsole Material
- Rubber/ Neoprene
- Features
- Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
- Standards
- ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
- Footwear Sole Pattern
- Lug
- Closure Type
- Pull On
- Wide Toe Cap
- Yes
- Typical Rubber Boot Application
- Moderate Chemical Resistant
- Insulation Type
- Densoprene
- Resists
- Organic Material, Slips, Oil Wear
- Closure
- Pull On
- Removable Insole
- Yes
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.