
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 7
Mfr # STT-UH-BK-007
Zoro # G022710427
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Height
16.4 in
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STT-UH-BK-007
Zoro #
G022710427
UPC #
810228031430
Country of Origin
China
Dimensions
Height
16.4 in
Width
D
Size
7
Details
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Waterproof
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Resists
Organic Material, Slips, Oil Wear
Toe Type
Steel
Upper Material
Neoprene
Closure Type
Pull On
Wide Toe Cap
Yes
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Gender
Unisex
Style Number
STT-UH
Item
Waterproof Work Boot
Closure
Pull On
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.