
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 8
Mfr # STT-UH-BK-008
Zoro # G822710290
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material, Slips, Oil Wear
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Width
D
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STT-UH-BK-008
Zoro #
G822710290
UPC #
810228031447
Country of Origin
China
Dimensions
Width
D
Height
16.4 in
Size
8
Details
Resists
Organic Material, Slips, Oil Wear
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Closure Type
Pull On
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Wide Toe Cap
Yes
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Upper Material
Neoprene
Item
Waterproof Work Boot
Closure
Pull On
Style Number
STT-UH
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.