
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 11
Mfr # MDC-MH-BK-011
Zoro # G122710402
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-011
Zoro #
G122710402
UPC #
810041891471
Country of Origin
China
Dimensions
Size
11
Height
16 in
Footwear Width
Medium - D
Details
Gender
Men's
Item
Work Boots
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Color
Black
Resists
Organic Material
Waterproof
Yes
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.