
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 12
Mfr # MDC-MH-BK-012
Zoro # G422710195
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Gender
Men's
Insulation Type
Densoprene
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-012
Zoro #
G422710195
UPC #
810041891488
Country of Origin
China
Dimensions
Size
12
Height
16 in
Footwear Width
Medium - D
Details
Color
Black
Gender
Men's
Insulation Type
Densoprene
Item
Work Boots
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Waterproof
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.