
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 14
Mfr # MDC-MH-BK-014
Zoro # G322709978
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Toe Type
Plain
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-014
Zoro #
G322709978
UPC #
810041891501
Country of Origin
China
Dimensions
Size
14
Footwear Width
Medium - D
Height
16 in
Details
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Toe Type
Plain
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Resists
Organic Material
Upper Material
Neoprene
Item
Work Boots
Gender
Men's
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Color
Black
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.