
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 16
Mfr # MDC-MH-BK-016
Zoro # G222710289
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Color
Black
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-016
Zoro #
G222710289
UPC #
810041891525
Country of Origin
China
Dimensions
Height
16 in
Size
16
Footwear Width
Medium - D
Details
Item
Work Boots
Color
Black
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Upper Material
Neoprene
Resists
Organic Material
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Gender
Men's
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.