
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 7
Mfr # MDC-MH-BK-007
Zoro # G422709922
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Resists
Organic Material
Waterproof
Yes
Height
16 in
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-007
Zoro #
G422709922
UPC #
810041891433
Country of Origin
China
Dimensions
Height
16 in
Size
7
Footwear Width
Medium - D
Details
Upper Material
Neoprene
Resists
Organic Material
Waterproof
Yes
Footwear Sole Pattern
Lug
Gender
Men's
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Color
Black
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Item
Work Boots
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.