
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 8
Mfr # MDC-MH-BK-008
Zoro # G622710254
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Footwear Sole Pattern
Lug
Waterproof
Yes
Upper Material
Neoprene
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-008
Zoro #
G622710254
UPC #
810041891440
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
8
Height
16 in
Details
Footwear Sole Pattern
Lug
Waterproof
Yes
Upper Material
Neoprene
Resists
Organic Material
Color
Black
Gender
Men's
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Item
Work Boots
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.