
Mudcat Rugged Knee High Work Boot, Black, Lightweight, Rubber, Mens Size 9
Mfr # MDC-MH-BK-009
Zoro # G522710385
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Width
Medium - D
Footwear Closure Type
Pull On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MH-BK-009
Zoro #
G522710385
UPC #
810041891457
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
9
Details
Item
Work Boots
Toe Type
Plain
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Color
Black
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Upper Material
Neoprene
Resists
Organic Material
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.