
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 10
Mfr # MDC-MM-BK-010
Zoro # G222709924
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Color
Black
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-010
Zoro #
G222709924
UPC #
810041891563
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
14 in
Size
10
Details
Gender
Men's
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Color
Black
Toe Type
Plain
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Item
Work Boots
Upper Material
Neoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.