
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 11
Mfr # MDC-MM-BK-011
Zoro # G422710287
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Upper Material
Neoprene
Gender
Men's
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-011
Zoro #
G422710287
UPC #
810041891570
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
11
Height
14 in
Details
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Upper Material
Neoprene
Gender
Men's
Item
Work Boots
Footwear Application
Moderate Chemical Resistant
Color
Black
Waterproof
Yes
Toe Type
Plain
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.