
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 12
Mfr # MDC-MM-BK-012
Zoro # G622710124
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Footwear Width
Medium - D
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-012
Zoro #
G622710124
UPC #
810041891587
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
12
Height
14 in
Details
Resists
Organic Material
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Color
Black
Item
Work Boots
Footwear Closure Type
Pull On
Gender
Men's
Upper Material
Neoprene
Toe Type
Plain
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.