
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 13
Mfr # MDC-MM-BK-013
Zoro # G622710087
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-013
Zoro #
G622710087
UPC #
810041891594
Country of Origin
China
Dimensions
Height
14 in
Size
13
Footwear Width
Medium - D
Details
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Upper Material
Neoprene
Color
Black
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Item
Work Boots
Footwear Sole Pattern
Lug
Gender
Men's
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.