
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 14
Mfr # MDC-MM-BK-014
Zoro # G922709941
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Color
Black
Height
14 in
Upper Material
Neoprene
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-014
Zoro #
G922709941
UPC #
810041891600
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
14 in
Size
14
Details
Color
Black
Upper Material
Neoprene
Item
Work Boots
Toe Type
Plain
Gender
Men's
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.