
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 15
Mfr # MDC-MM-BK-015
Zoro # G722709936
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Height
14 in
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-015
Zoro #
G722709936
UPC #
810041891617
Country of Origin
China
Dimensions
Height
14 in
Footwear Width
Medium - D
Size
15
Details
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Item
Work Boots
Upper Material
Neoprene
Color
Black
Gender
Men's
Waterproof
Yes
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Toe Type
Plain
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.