
Mudcat Rugged Mid-Calf Work Boot, Black, Lightweight, Rubber, Mens Size 9
Mfr # MDC-MM-BK-009
Zoro # G122710198
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Height
14 in
Upper Material
Neoprene
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDC-MM-BK-009
Zoro #
G122710198
UPC #
810041891556
Country of Origin
China
Dimensions
Size
9
Height
14 in
Footwear Width
Medium - D
Details
Item
Work Boots
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Gender
Men's
Color
Black
Footwear Closure Type
Pull On
Waterproof
Yes
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Insulation Type
Densoprene
Series
Mudcat
Description
Bring on the chores! A hard-working durable boot with a superlight outsole that doesn’t weigh you down!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.