
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 10
Mfr # MSXG-MH-MBR-010
Zoro # G722704184
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Color
Brown
Waterproof
Yes
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-010
Zoro #
G722704184
UPC #
810041893888
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
10
Details
Toe Type
Plain
Footwear Application
Moderate Chemical Resistant
Item
Rubber Boots
Color
Brown
Waterproof
Yes
Outsole Material
Rubber
Resists
Organic Material
Gender
Men's
Upper Material
Rubber
Footwear Closure Type
Gusset
Footwear Sole Pattern
Slip Resistant
Insulation Type
Non-Insulated Lining
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.