
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 11
Mfr # MSXG-MH-MBR-011
Zoro # G922704243
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
Medium - D
Upper Material
Rubber
Size
11
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-011
Zoro #
G922704243
UPC #
810041893895
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
11
Height
16 in
Details
Item
Rubber Boots
Color
Brown
Upper Material
Rubber
Waterproof
Yes
Insulation Type
Non-Insulated Lining
Toe Type
Plain
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Gusset
Outsole Material
Rubber
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.