
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 13
Mfr # MSXG-MH-MBR-013
Zoro # G322704225
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Gender
Men's
Color
Brown
Footwear Sole Pattern
Slip Resistant
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-013
Zoro #
G322704225
UPC #
810041893918
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
13
Details
Waterproof
Yes
Gender
Men's
Color
Brown
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Toe Type
Plain
Upper Material
Rubber
Resists
Organic Material
Insulation Type
Non-Insulated Lining
Footwear Closure Type
Gusset
Footwear Application
Moderate Chemical Resistant
Item
Rubber Boots
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.