
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 14
Mfr # MSXG-MH-MBR-014
Zoro # G822704206
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Footwear Closure Type
Gusset
Size
14
Gender
Men's
Insulation Type
Non-Insulated Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-014
Zoro #
G822704206
UPC #
810041893925
Country of Origin
China
Dimensions
Size
14
Footwear Width
Medium - D
Height
16.5 in
Details
Outsole Material
Rubber
Footwear Closure Type
Gusset
Gender
Men's
Insulation Type
Non-Insulated Lining
Item
Rubber Boots
Color
Brown
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Waterproof
Yes
Upper Material
Rubber
Footwear Sole Pattern
Slip Resistant
Toe Type
Plain
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.