
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 15
Mfr # MSXG-MH-MBR-015
Zoro # G922704212
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
Medium - D
Height
16 in
Resists
Organic Material
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-015
Zoro #
G922704212
UPC #
810041893932
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
15
Details
Color
Brown
Item
Rubber Boots
Resists
Organic Material
Outsole Material
Rubber
Toe Type
Plain
Footwear Sole Pattern
Slip Resistant
Gender
Men's
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Insulation Type
Non-Insulated Lining
Footwear Closure Type
Gusset
Upper Material
Rubber
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.