
Mudslinger Flex Gusset Rubber Boots, Waterproof, Brown, Men, Size 7
Mfr # MSXG-MH-MBR-007
Zoro # G722704191
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Size
7
Toe Type
Plain
Height
15.5 in
Footwear Width
Medium - D
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSXG-MH-MBR-007
Zoro #
G722704191
UPC #
810041893857
Country of Origin
China
Dimensions
Size
7
Height
15.5 in
Footwear Width
Medium - D
Details
Toe Type
Plain
Waterproof
Yes
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Upper Material
Rubber
Gender
Men's
Item
Rubber Boots
Color
Brown
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Gusset
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Description
Waterproof protection from muddy, messy terrain with WIXIT Cool-Clad wicking airmesh lining for all-day comfort.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.