Zoro Homepage

Nanotoe Protective Gusset Safety Toe Work Boot, Waterproof, Composite, WIXIT Lining, Size 12

  • Mfr # NTG-UH-BR-012

  • Zoro # G622710056


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Composite
Upper Material
Neoprene
Gender
Men's
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTG-UH-BR-012
Zoro #
G622710056
UPC #
810041892430
Country of Origin
China

Dimensions

Height
17 in
Footwear Width
Medium - D
Size
12

Details

Color
Brown
Toe Type
Composite
Upper Material
Neoprene
Gender
Men's
Footwear Closure Type
Gusset
Waterproof
Yes
Item
Work Boots
Wide Toe Cap
Yes
Standards
ANSI-rate composite toe, Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Insulated
Densoprene
Outsole Material
Rubber/ Neoprene

Description

Safety matters! Protection meets all-day comfort with our adjustable gusset and WIXIT Cool-Clad lining!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.