
Nanotoe Protective Gusset Safety Toe Work Boot, Waterproof, Composite, WIXIT Lining, Size 7
Mfr # NTG-UH-BR-007
Zoro # G322710332
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
17 in
Gender
Men's
Footwear Width
Medium - D
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTG-UH-BR-007
Zoro #
G322710332
UPC #
810041892386
Country of Origin
China
Dimensions
Height
17 in
Footwear Width
Medium - D
Size
7
Details
Color
Brown
Gender
Men's
Toe Type
Composite
Wide Toe Cap
Yes
Standards
ANSI-rate composite toe, Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Outsole Material
Rubber/ Neoprene
Item
Work Boots
Footwear Closure Type
Gusset
Waterproof
Yes
Footwear Sole Pattern
Lug
Insulated
Densoprene
Upper Material
Neoprene
Description
Safety matters! Protection meets all-day comfort with our adjustable gusset and WIXIT Cool-Clad lining!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.