Zoro Homepage

Nanotoe Protective Gusset Safety Toe Work Boot, Waterproof, Composite, WIXIT Lining, Size 9

  • Mfr # NTG-UH-BR-009

  • Zoro # G322709985


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Insulated
Densoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTG-UH-BR-009
Zoro #
G322709985
UPC #
810041892409
Country of Origin
China

Dimensions

Size
9
Height
17 in
Footwear Width
Medium - D

Details

Color
Brown
Insulated
Densoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Standards
ANSI-rate composite toe, Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Closure Type
Gusset
Upper Material
Neoprene
Wide Toe Cap
Yes
Toe Type
Composite
Item
Work Boots
Waterproof
Yes
Gender
Men's

Description

Safety matters! Protection meets all-day comfort with our adjustable gusset and WIXIT Cool-Clad lining!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.