
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Brown, Men, Size 7
Mfr # SMX-MA-BR-007
Zoro # G922704106
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Footwear Sole Pattern
Slip Resistant
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-MA-BR-007
Zoro #
G922704106
UPC #
810041893949
Country of Origin
China
Dimensions
Height
7-1/4 in
Footwear Width
Medium - D
Size
7
Details
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Footwear Sole Pattern
Slip Resistant
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Gender
Men's
Upper Material
Neoprene
Resists
Organic Material
Item
Deck Boots
Toe Type
Plain
Color
Brown
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.