
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Brown, Men, Size 8
Mfr # SMX-MA-BR-008
Zoro # G122704135
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Non-Insulated Lining
Footwear Width
Medium - D
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX-MA-BR-008
Zoro #
G122704135
UPC #
810041893956
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium - D
Height
7-1/4 in
Details
Footwear Closure Type
Pull On
Toe Type
Plain
Item
Deck Boots
Insulation Type
Non-Insulated Lining
Color
Brown
Waterproof
Yes
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Upper Material
Neoprene
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.