
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Brown, Size 12
Mfr # SMX-MA-BR-012
Zoro # G222704110
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Waterproof
Yes
Upper Material
Neoprene
Insulation Type
Non-Insulated Lining
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX-MA-BR-012
Zoro #
G222704110
UPC #
810041893994
Country of Origin
China
Dimensions
Size
12
Height
7-1/4 in
Footwear Width
Medium - D
Details
Color
Brown
Item
Deck Boots
Gender
Men's
Waterproof
Yes
Upper Material
Neoprene
Insulation Type
Non-Insulated Lining
Toe Type
Plain
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.