
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Grey / Orange, Size 8
Mfr # SMX-MA-GY-008
Zoro # G122704142
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Upper Material
Neoprene
Height
7-1/4 in
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX-MA-GY-008
Zoro #
G122704142
UPC #
810041894021
Country of Origin
China
Dimensions
Height
7-1/4 in
Size
8
Footwear Width
Medium - D
Details
Resists
Organic Material
Upper Material
Neoprene
Footwear Closure Type
Pull On
Insulation Type
Non-Insulated Lining
Footwear Sole Pattern
Slip Resistant
Footwear Application
Moderate Chemical Resistant
Item
Deck Boots
Color
Grey
Gender
Men's
Waterproof
Yes
Toe Type
Plain
Outsole Material
Rubber
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.