
Seamonster Flex Ankle Height Rubber Deck Boots, Waterproof, Boating, Fishing, Grey / Orange, Size 9
Mfr # SMX-MA-GY-009
Zoro # G522704148
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Height
7-1/4 in
Footwear Width
Medium - D
Toe Type
Plain
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX-MA-GY-009
Zoro #
G522704148
UPC #
810041894038
Country of Origin
China
Dimensions
Height
7-1/4 in
Footwear Width
Medium - D
Size
9
Details
Item
Deck Boots
Toe Type
Plain
Insulation Type
Non-Insulated Lining
Outsole Material
Rubber
Footwear Closure Type
Pull On
Resists
Organic Material
Footwear Sole Pattern
Slip Resistant
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Gender
Men's
Upper Material
Neoprene
Color
Grey
Description
Provides exceptional grip and performance on fiberglass, wood or carpeted boat decks in wet or dry conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.