
STEADYETI Hi with Vibram Arctic Ice Grip Outsole, Waterproof, Insulated, Men's 9
Mfr # SYT-MH-BK-009
Zoro # G222704189
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SYT-MH-BK-009
Zoro #
G222704189
UPC #
810041890672
Country of Origin
China
Dimensions
Size
9
Width
Medium - D
Height
16-3/4 in
Details
Item
Winter Boots
Color
Black
Upper Material
Neoprene
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain
Gender
Unisex
Description
Superior waterproof protection from extreme-cold and icy conditions featuring an extra rugged super grip outsole!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.