STEADYETI Mid with Vibram Arctic Ice Grip Outsole , Waterproof, Insulated, Men's 12

  • Mfr # SYT-MM-BK-012

  • Zoro # G522704087


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Height
13-1/2 in
Toe Type
Plain
Gender
Unisex
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SYT-MM-BK-012
Zoro #
G522704087
UPC #
810041890795
Country of Origin
China

Dimensions

Height
13-1/2 in
Size
12
Width
Medium - D

Details

Item
Winter Boots
Outsole Material
Rubber
Toe Type
Plain
Gender
Unisex
Color
Black
Waterproof
Yes
Upper Material
Neoprene

Description

Superior waterproof protection from extreme-cold and icy conditions featuring an extra rugged super grip outsole!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.