
STEADYETI Mid with Vibram Arctic Ice Grip Outsole , Waterproof, Insulated, Men's 14
Mfr # SYT-MM-BK-014
Zoro # G622704116
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Outsole Material
Rubber
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SYT-MM-BK-014
Zoro #
G622704116
UPC #
810041890818
Country of Origin
China
Dimensions
Size
14
Width
Medium - D
Height
13-1/2 in
Details
Item
Winter Boots
Color
Black
Outsole Material
Rubber
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Gender
Unisex
Description
Superior waterproof protection from extreme-cold and icy conditions featuring an extra rugged super grip outsole!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.