Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Big Kids, Size 4

  • Mfr # TUF-KD-BK-400

  • Zoro # G722704245


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Footwear Sole Pattern
calandared
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-BK-400
Zoro #
G722704245
UPC #
810228033069
Country of Origin
China

Dimensions

Footwear Width
Medium
Size
4
Height
10-1/4 in

Details

Footwear Closure Type
Pull On
Item
Rubber Boots
Toe Type
Plain
Insulation Type
Densoprene
Footwear Sole Pattern
calandared
Gender
Unisex
Color
Black
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Upper Material
Neoprene
Outsole Material
Rubber
Resists
Organic Material

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.