Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Children, Size 10

  • Mfr # TUF-KD-BK-010

  • Zoro # G022704242


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Footwear Sole Pattern
calandared
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-BK-010
Zoro #
G022704242
UPC #
810228032994
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Height
10-1/4 in

Details

Footwear Sole Pattern
calandared
Footwear Closure Type
Pull On
Toe Type
Plain
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Gender
Unisex
Item
Rubber Boots
Waterproof
Yes
Upper Material
Neoprene
Color
Black
Resists
Organic Material

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.