
Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Children, Size 11
Mfr # TUF-KD-BK-011
Zoro # G022704259
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Height
10-1/4 in
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
calandared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-BK-011
Zoro #
G022704259
UPC #
810228033007
Country of Origin
China
Dimensions
Height
10-1/4 in
Size
11
Footwear Width
Medium
Details
Gender
Unisex
Waterproof
Yes
Color
Black
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
calandared
Toe Type
Plain
Item
Rubber Boots
Upper Material
Neoprene
Insulation Type
Densoprene
Resists
Organic Material
Outsole Material
Rubber
Footwear Closure Type
Pull On
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.