
Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Children, Size 12
Mfr # TUF-KD-BK-012
Zoro # G622704253
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Upper Material
Neoprene
Toe Type
Plain
Footwear Width
Medium
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUF-KD-BK-012
Zoro #
G622704253
UPC #
810228033014
Country of Origin
China
Dimensions
Footwear Width
Medium
Height
10-1/4 in
Size
12
Details
Color
Black
Gender
Unisex
Upper Material
Neoprene
Toe Type
Plain
Insulation Type
Densoprene
Item
Rubber Boots
Resists
Organic Material
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Sole Pattern
calandared
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.