Tuffy Outdoor Rubber Sport Boot, Waterproof, Black, Children, Size 13

  • Mfr # TUF-KD-BK-013

  • Zoro # G422704255


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Insulation Type
Densoprene
Footwear Sole Pattern
calandared
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-BK-013
Zoro #
G422704255
UPC #
810228033021
Country of Origin
China

Dimensions

Size
13
Height
10-1/4 in
Footwear Width
Medium

Details

Item
Rubber Boots
Insulation Type
Densoprene
Footwear Sole Pattern
calandared
Color
Black
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Closure Type
Pull On
Toe Type
Plain
Resists
Organic Material
Gender
Unisex
Outsole Material
Rubber

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.