Tuffy Outdoor Rubber Sport Boot, Waterproof, Camo, Big Kids, Size 11

  • Mfr # TUF-KD-CM-100

  • Zoro # G422704187


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Gender
Unisex
Toe Type
Plain
Upper Material
Neoprene
Insulation Type
Densoprene
Height
10.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-CM-100
Zoro #
G422704187
UPC #
810228033199
Country of Origin
China

Dimensions

Size
1
Height
10.175 in
Footwear Width
Medium

Details

Gender
Unisex
Color
Camo
Toe Type
Plain
Item
Rubber Boots
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber
Resists
Organic Material
Footwear Closure Type
Pull On
Waterproof
Yes
Footwear Sole Pattern
calandared

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.