
Tuffy Outdoor Rubber Sport Boot, Waterproof, Camo, Big Kids, Size 14
Mfr # TUF-KD-CM-400
Zoro # G522704254
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-CM-400
Zoro #
G522704254
UPC #
810228033229
Country of Origin
China
Dimensions
Footwear Width
Medium
Size
4
Height
10-1/4 in
Details
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Footwear Sole Pattern
calandared
Resists
Organic Material
Item
Rubber Boots
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Gender
Unisex
Color
Camo
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.