
Tuffy Outdoor Rubber Sport Boot, Waterproof, Camo, Children, Size 10
Mfr # TUF-KD-CM-010
Zoro # G222704172
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Height
9.5 in
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-CM-010
Zoro #
G222704172
UPC #
810228033151
Country of Origin
China
Dimensions
Height
9.5 in
Size
10
Footwear Width
Medium
Details
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Color
Camo
Gender
Unisex
Outsole Material
Rubber
Insulation Type
Densoprene
Upper Material
Neoprene
Item
Rubber Boots
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
calandared
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.