Tuffy Outdoor Rubber Sport Boot, Waterproof, Camo, Children, Size 12

  • Mfr # TUF-KD-CM-012

  • Zoro # G922704168


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Footwear Sole Pattern
calandared
Footwear Width
Medium
Footwear Closure Type
Pull On
Height
10-1/4 in
Insulation Type
Densoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-CM-012
Zoro #
G922704168
UPC #
810228033175
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium
Height
10-1/4 in

Details

Item
Rubber Boots
Footwear Sole Pattern
calandared
Footwear Closure Type
Pull On
Color
Camo
Insulation Type
Densoprene
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Outsole Material
Rubber
Waterproof
Yes
Resists
Organic Material
Gender
Unisex

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.