Tuffy Outdoor Rubber Sport Boot, Waterproof, Pink, Big Kids, Size 2

  • Mfr # TUF-KD-PN-200

  • Zoro # G222704158


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Height
10-1/4 in
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Gender
Unisex
Footwear Sole Pattern
calandared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-PN-200
Zoro #
G222704158
UPC #
810228033281
Country of Origin
China

Dimensions

Height
10-1/4 in
Footwear Width
Medium
Size
2

Details

Item
Rubber Boots
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Gender
Unisex
Footwear Sole Pattern
calandared
Outsole Material
Rubber
Upper Material
Neoprene
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Color
Black/Pink

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.