Tuffy Outdoor Rubber Sport Boot, Waterproof, Pink, Big Kids, Size 5

  • Mfr # TUF-KD-PN-500

  • Zoro # G622704185


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Footwear Sole Pattern
calandared
Outsole Material
Rubber
Height
10-1/4 in
Footwear Application
Moderate Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-PN-500
Zoro #
G622704185
UPC #
810228037197
Country of Origin
China

Dimensions

Height
10-1/4 in
Footwear Width
Medium
Size
5

Details

Toe Type
Plain
Footwear Sole Pattern
calandared
Outsole Material
Rubber
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Upper Material
Neoprene
Insulation Type
Densoprene
Waterproof
Yes
Item
Rubber Boots
Color
Black/Pink
Gender
Unisex

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products