
Tuffy Outdoor Rubber Sport Boot, Waterproof, Pink, Children, Size 10
Mfr # TUF-KD-PN-010
Zoro # G122704197
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Gender
Unisex
Footwear Sole Pattern
calandared
Waterproof
Yes
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-PN-010
Zoro #
G122704197
UPC #
810228033236
Country of Origin
China
Dimensions
Height
9.5 in
Size
10
Footwear Width
Medium
Details
Gender
Unisex
Item
Rubber Boots
Footwear Sole Pattern
calandared
Waterproof
Yes
Color
Black/Pink
Resists
Organic Material
Upper Material
Neoprene
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Outsole Material
Rubber
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.