
Tuffy Outdoor Rubber Sport Boot, Waterproof, Pink, Children, Size 11
Mfr # TUF-KD-PN-011
Zoro # G222704141
product price:Â $72.29
/eaKey Features
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
10-1/4 in
Upper Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TUF-KD-PN-011
Zoro #
G222704141
UPC #
810228033243
Country of Origin
China
Dimensions
Size
11
Height
10-1/4 in
Footwear Width
Medium
Details
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black/Pink
Item
Rubber Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Insulation Type
Densoprene
Resists
Organic Material
Footwear Sole Pattern
calandared
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.