Tuffy Outdoor Rubber Sport Boot, Waterproof, Purple, Children, Size 12
- Mfr # TUF-KD-PP-012
- Zoro # G622704239
product price:Â
$
80.29
/ea
Key Features
Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
10-1/4 in
Upper Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUF-KD-PP-012
- Zoro #
- G622704239
- UPC #
- 810228033335
- Country of Origin
- China
Dimensions
- Size
- 12
- Height
- 10-1/4 in
- Footwear Width
- Medium
Details
- Toe Type
- Plain
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Black/Purple
- Item
- Rubber Boots
- Upper Material
- Neoprene
- Footwear Application
- Moderate Chemical Resistant
- Footwear Sole Pattern
- calandared
- Outsole Material
- Rubber
- Footwear Closure Type
- Pull On
- Resists
- Organic Material
- Insulation Type
- Densoprene
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.