
Tuffy Outdoor Rubber Sport Boot, Waterproof, Pink, Children, Size 12
Mfr # TUF-KD-PN-012
Zoro # G722704207
product price:Â $84.95
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Toe Type
Plain
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUF-KD-PN-012
Zoro #
G722704207
UPC #
810228033250
Country of Origin
China
Dimensions
Size
12
Footwear Width
Medium
Height
10 in
Details
Waterproof
Yes
Toe Type
Plain
Footwear Closure Type
Pull On
Item
Rubber Boots
Insulation Type
Densoprene
Resists
Organic Material
Footwear Sole Pattern
calandared
Footwear Application
Moderate Chemical Resistant
Gender
Unisex
Color
Black/Pink
Upper Material
Neoprene
Outsole Material
Rubber
Description
Rugged protection for active kids! Comfort and stability for all-day play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.