Tuffy Outdoor Rubber Sport Boot, Waterproof, Purple, Big Kids, Size 1

  • Mfr # TUF-KD-PP-100

  • Zoro # G622704208


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Height
10-1/4 in
Upper Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUF-KD-PP-100
Zoro #
G622704208
UPC #
810228033359
Country of Origin
China

Dimensions

Size
1
Height
10-1/4 in
Footwear Width
Medium

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black, Purple
Item
Rubber Boots
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Outsole Material
Rubber
Footwear Sole Pattern
calandared
Insulation Type
Densoprene
Resists
Organic Material

Description

Rugged protection for active kids! Comfort and stability for all-day play!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.